THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2" FNPT Forged Carbon Steel Piston Check Valve

VALUE BRAND| Zoro #: G1537706| Mfr #: SV24834TE004

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Graphite and 304 Stainless Steel
Mounting Position: Horizontal
Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537706 Mfr #: SV24834TE004
Seal Material: Graphite and 304 Stainless SteelMounting Position: Horizontal
Connection Type: FNPTLength: 3-1/8"
Size: 1/2"Cap to Inlet Center: 1-57/64"
Material of Construction: Forged Carbon SteelSub-Category: Steel
Max. Temp.: 0 to 800 Degrees FStandards: API 602
Spring Material: 316 Stainless SteelItem: Piston Check Valve
Cracking Pressure: 8 psiCompliance: NACE MR-01-75
Country of Origin (subject to change): China

Description

Piston Check Valve, Material of Construction Forged Carbon Steel, Size 1/2 In., Connection Type FNPT, Length 3-1/8 In., Cap to Inlet Center 1-57/64 In., Cracking Pressure 8 psi, Max. Temp. 0 to 800 Degrees F, Mounting Position Horizontal, Spring Material 316 Stainless Steel, Seal Material Graphite and 304 Stainless Steel, Standards API 602, Compliance NACE MR-01-75

Reviews