KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT Forged Carbon Steel Piston Check Valve

VALUE BRAND| Zoro #: G1824837| Mfr #: SV24834TE010

$100.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: API 602
Mounting Position: Horizontal
Length: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824837 Mfr #: SV24834TE010
Standards: API 602Mounting Position: Horizontal
Length: 4-3/8"Seal Material: Graphite and 304 Stainless Steel
Spring Material: 316 Stainless SteelMax. Temp.: 0 to 800 Degrees F
Compliance: NACE MR-01-75Item: Piston Check Valve
Cracking Pressure: 10 psiMaterial of Construction: Forged Carbon Steel
Size: 1"Cap to Inlet Center: 2-31/64"
Connection Type: FNPTSub-Category: Steel
Country of Origin (subject to change): China

Description

Piston Check Valve, Material of Construction Forged Carbon Steel, Size 1 In., Connection Type FNPT, Length 4-3/8 In., Cap to Inlet Center 2-31/64 In., Cracking Pressure 10 psi, Max. Temp. 0 to 800 Degrees F, Mounting Position Horizontal, Spring Material 316 Stainless Steel, Seal Material Graphite and 304 Stainless Steel, Standards API 602, Compliance NACE MR-01-75

Reviews