PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2" FNPT Forged Carbon Steel Piston Check Valve

VALUE BRAND| Zoro #: G1703861| Mfr #: SV24834TE020

$181.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703861 Mfr #: SV24834TE020
Sub-Category: SteelMounting Position: Horizontal
Spring Material: 316 Stainless SteelItem: Piston Check Valve
Standards: API 602Max. Temp.: 0 to 800 Degrees F
Seal Material: Graphite and 304 Stainless SteelCompliance: NACE MR-01-75
Material of Construction: Forged Carbon SteelItem: Piston Check Valve
Size: 2"Length: 6-25/32"
Cap to Inlet Center: 3-29/32"Cracking Pressure: 43 psi
Connection Type: FNPTCountry of Origin (subject to change): China

Product Description

Piston Check Valve, Material of Construction Forged Carbon Steel, Size 2 In., Connection Type FNPT, Length 6-25/32 In., Cap to Inlet Center 3-29/32 In., Cracking Pressure 43 psi, Max. Temp. 0 to 800 Degrees F, Mounting Position Horizontal, Spring Material 316 Stainless Steel, Seal Material Graphite and 304 Stainless Steel, Standards API 602, Compliance NACE MR-01-75

Product Reviews