Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H

VALUE BRAND| Zoro #: G0714253| Mfr #: 2JAZ5

$3.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Bore Dia.: 1-3/4"
Shell Durometer: 95 Shore A
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714253 Mfr #: 2JAZ5
For Bore Dia.: 1-3/4"Shell Durometer: 95 Shore A
Package Quantity: 1Inside Dia.: 1-1/2"
Seal Temp. Range: -65 F to 220 FSeal Durometer: 95 Shore A
Type: CrownColor: Black
Width: 1/8"Seal Material: Urethane
Shell Temp. Range: -65 F to +220 FHeight: 1/8"
Item: Piston SealOutside Dia.: 1-3/4"
Country of Origin (subject to change): United States

Description

Piston Seal, Crown, Shell Material Urethane, Seal Material Urethane, Inside Dia 1 1/2 In, Outside Dia 1 3/4 In, Width 1/8 In, Height 1/8 In, For Bore Dia. 1 3/4 In, Shell Durometer 95 Shore A, Shell Temp Range -65 F to +220 F, Seal Durometer 95 Shore A, Color Black, Seal Temp Range -65 F to 220 F

Reviews