Piston Seal, 1 1/4 IDx1 1/2 OD, 1/8 Wx1/8H

VALUE BRAND| Zoro #: G0857263| Mfr #: 2JAW8

$6.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia.: 1-1/2"
Inside Dia.: 1-1/4"
Seal Temp. Range: -35 F to 265 F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857263 Mfr #: 2JAW8
Outside Dia.: 1-1/2"Inside Dia.: 1-1/4"
Seal Temp. Range: -35 F to 265 FPackage Quantity: 1
Height: 1/8"Seal Material: Nitrile
Seal Durometer: 70 Shore AWidth: 1/8"
Item: Piston SealBackup Ring Material: Nylon
Type: T-SealFor Bore Dia.: 1-1/2"
Color: BlackCountry of Origin (subject to change): United States

Description

Piston Seal, T-Seal, Seal Material Nitrile, Backup Ring Material Nylon, Inside Dia 1 1/4 In, Outside Dia 1 1/2 In, Width 1/8 In, Height 1/8 In, For Bore Dia. 1 1/2 In, Seal Durometer 70 Shore A, Color Black, Seal Temp Range -35 F to 265 F

Reviews