LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Piston Seal Kit, 6Pcs

VALUE BRAND| Zoro #: G1945517| Mfr #: 4PKH7

$6.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945517 Mfr #: 4PKH7
Temp. Range: -40 Degrees F to 250 Degrees FIncludes: (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings
Item: Piston Seal KitMaterial: Hytrel, Buna N
Number of Pieces: 6Color: Black
Country of Origin (subject to change): China

Product Description

Piston Seal Kit, Hytrel, Buna N, Number of Pieces 6, Temp. Range -40 F to +250 F, Includes (2) Each: 80 Durometer Buna U-Cups, Hytrel Backup Rings, 70 Durometer Buna O-Rings, Black

Product Reviews

Save 15%. Sign up for Z-mail.