20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Piston Spring Check Valve, 1/4 In., MPT

VALUE BRAND| Zoro #: G0950975| Mfr #: CHK SST 410-4M4M-B

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950975 Mfr #: CHK SST 410-4M4M-B
Size: 1/4"Compliance: -
Cracking Pressure: 1 psiSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalMaterial of Construction: Stainless Steel
Cap to Inlet Center: 7-13/32"Length: 1/2"
Max. Water Pressure: 500 psiItem: Piston Spring Check Valve
Connection Type: MNPTSub-Category: Stainless Steel
Seat Material: Stainless SteelSeal Material: Buna
Overall Height: 9/16"Hex Size: 9/16"
Width: 9/16"Max. Temp.: 180 Degrees F
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Stainless Steel, Size 1/4 In, MPT Connection, Length 1.50 In, Width 0.56 In, Overall Height 0.56 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Stainless Steel, Spring Material Stainless Steel, Seal Buna, Hex Size 0.56 In

Product Reviews

Save 15%. Sign up for Z-mail.