1/4" MNPT Stainless Steel Piston Spring Check Valve

VALUE BRAND| Zoro #: G1136755| Mfr #: CHK SST 410-4M4M-F

$28.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9/16"
Seat Material: Stainless Steel
Mounting Position: Vertical or Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136755 Mfr #: CHK SST 410-4M4M-F
Width: 9/16"Seat Material: Stainless Steel
Mounting Position: Vertical or HorizontalLength: 1/2"
Seal Material: VitonSpring Material: Stainless Steel
Material of Construction: Stainless steelMax. Temp.: 180 Degrees F
Hex Size: 9/16"Item: Piston Spring Check Valve
Size: 1/4"Max. Water Pressure: 500 psi
Cracking Pressure: 1 psiOverall Height: 9/16"
Cap to Inlet Center: 7-13/32"Connection Type: MNPT
Sub-Category: Stainless SteelCountry of Origin (subject to change): United States

Description

Piston Spring Check Valve, Material of Construction Stainless Steel, Size 1/4 In., Connection Type MNPT, Length 1/2 In., Width 9/16 In., Overall Height 9/16 In., Cap to Inlet Center 7-13/32 In., Max. Water Pressure 500 psi, Cracking Pressure 1 psi, Max. Temp. 180 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Stainless Steel, Spring Material Stainless Steel, Seal Material Viton, Hex Size 9/16 In., Compliance -

Reviews