Piston Spring Check Valve, 1/8 In.

VALUE BRAND| Zoro #: G0294682| Mfr #: CHK SST 210-2F2M-F

$23.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0294682 Mfr #: CHK SST 210-2F2M-F
Max. Water Pressure: 500 psiSize: 1/8"
Compliance: -Item: Piston Spring Check Valve
Cracking Pressure: 1 psiSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalSeat Material: Stainless Steel
Size: 1/8"Length: 1-1/16"
Sub-Category: Stainless SteelSeal Material: Viton
Overall Height: 9/16"Hex Size: 9/16"
Width: 9/16"Max. Temp.: 180 Degrees F
Material of Construction: Stainless SteelCap to Inlet Center: 4-20/32"
Connection Type: FNPT x MNPTCountry of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Stainless Steel, 1/8 In, FNPT x MNPT Connection, Length 1.06 In, Width 0.56 In, Overall Height 0.56 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Stainless Steel, Spring Material Stainless Steel, Seal Viton, Hex Size 0.56 In

Product Reviews

Save 15%. Sign up for Z-mail.