JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Piston Spring Check Valve, 1/8 In., FNPT

VALUE BRAND| Zoro #: G0762623| Mfr #: CHK SST 215-2F2F-B

$51.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762623 Mfr #: CHK SST 215-2F2F-B
Size: 1/8"Cracking Pressure: 1 psi
Spring Material: Stainless SteelMounting Position: Vertical or Horizontal
Item: Piston Spring Check ValveMax. Water Pressure: 500 psi
Seat Material: Stainless SteelSize: 1/8"
Length: 1-3/8"Material of Construction: Stainless steel
Cap to Inlet Center: 4-20/32"Connection Type: FNPT
Sub-Category: Stainless SteelSeal Material: Buna
Overall Height: 9/16"Hex Size: 9/16"
Width: 9/16"Max. Temp.: 180 Degrees F
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Stainless Steel, Size 1/8 In, FNPT Connection, Length 1.38 In, Width 0.56 In, Overall Height 0.56 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Stainless Steel, Spring Material Stainless Steel, Seal Buna, Hex Size 0.56 In

Product Reviews

Save 15%. Sign up for Z-mail.