Piston Spring Check Valve, Brass, 1/2 In.

VALUE BRAND| Zoro #: G0831345| Mfr #: CHK BRS 810-8M8F-B

$24.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831345 Mfr #: CHK BRS 810-8M8F-B
Material of Construction: BrassSeat Material: Brass
Size: 1/2"Sub-Category: Brass
Compliance: -Cracking Pressure: 1 psi
Spring Material: Stainless SteelMounting Position: Vertical or Horizontal
Max. Water Pressure: 500 psiConnection Type: MNPT x FNPT
Seal Material: BunaOverall Height: 1"
Hex Size: 1"Width: 1"
Max. Temp.: 250 Degrees FLength: 1-7/8"
Item: Piston Spring Check ValveCap to Inlet Center: 7-13/32"
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, 1/2 In, MNPT x FNPT Connection, Length 1.88 In, Width 1.00 In, Overall Height 1.00 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Buna, Hex Size 1.00 In

Product Reviews

Save 15%. Sign up for Z-mail.