Piston Spring Check Valve, Brass, 1/2 In.

VALUE BRAND| Zoro #: G1516076| Mfr #: CHK BRS 810-8M8M-B

$22.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516076 Mfr #: CHK BRS 810-8M8M-B
Material of Construction: BrassSeat Material: Brass
Size: 1/2"Sub-Category: Brass
Compliance: -Cracking Pressure: 1 psi
Spring Material: Stainless SteelMounting Position: Vertical or Horizontal
Length: 2"Item: Piston Spring Check Valve
Cap to Inlet Center: 5-7/16"Max. Water Pressure: 500 psi
Connection Type: MNPTSeal Material: Buna
Overall Height: 7/8"Hex Size: 7/8"
Width: 7/8"Max. Temp.: 250 Degrees F
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, 1/2 In, MNPT Connection, Length 2.00 In, Width 0.87 In, Overall Height 0.87 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Buna, Hex Size 0.87 In

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.