Piston Spring Check Valve, Brass, 1/4 In.

VALUE BRAND| Zoro #: G0800755| Mfr #: CHK BRS 410-4M4F-B

$16.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800755 Mfr #: CHK BRS 410-4M4F-B
Size: 1/4"Cracking Pressure: 1 psi
Mounting Position: Vertical or HorizontalSpring Material: Stainless Steel
Cap to Inlet Center: 5-7/16"Max. Water Pressure: 500 psi
Connection Type: MNPT x FNPTSub-Category: Brass
Seat Material: BrassSeal Material: Buna
Length: 1-5/8"Overall Height: 11/16"
Item: Piston Spring Check ValveHex Size: 11/16"
Width: 11/16"Max. Temp.: 180 Degrees F
Material of Construction: BrassCountry of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, 1/4 In, MNPT x FNPT Connection, Length 1.63 In, Width 0.69 In, Overall Height 0.69 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Buna, Hex Size 0.69 In
Save 15%. Sign up for Z-mail.