JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Piston Spring Check Valve, Brass, 1/4 In.

VALUE BRAND| Zoro #: G1415303| Mfr #: CHK BRS 410-4M4F-F

$16.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415303 Mfr #: CHK BRS 410-4M4F-F
Size: 1/4"Cracking Pressure: 1 psi
Spring Material: Stainless SteelMounting Position: Vertical or Horizontal
Material of Construction: BrassCap to Inlet Center: 7-13/32"
Length: 1-5/8"Max. Water Pressure: 500 psi
Item: Piston Spring Check ValveConnection Type: MNPT x FNPT
Sub-Category: BrassSeat Material: Brass
Seal Material: VitonOverall Height: 11/16"
Hex Size: 11/16"Width: 11/16"
Max. Temp.: 180 Degrees FCountry of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, 1/4 In, MNPT x FNPT Connection, Length 1.63 In, Width 0.69 In, Overall Height 0.69 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Viton, Hex Size 0.69 In

Product Reviews

Save 15%. Sign up for Z-mail.