Piston Spring Check Valve, Brass, 1/4 In.

VALUE BRAND| Zoro #: G1925332| Mfr #: CHK BRS 415-4F4F-F

$19.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925332 Mfr #: CHK BRS 415-4F4F-F
Size: 1/4"Compliance: -
Cracking Pressure: 1 psiSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalSub-Category: Brass
Seat Material: BrassSeal Material: Viton
Overall Height: 11/16"Hex Size: 11/16"
Width: 11/16"Max. Temp.: 180 Degrees F
Material of Construction: BrassCap to Inlet Center: 7-13/32"
Length: 1-25/32"Max. Water Pressure: 500 psi
Item: Piston Spring Check ValveConnection Type: FNPT
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, Size 1/4 In, FNPT Connection, Length 1.80 In, Width 0.69 In, Overall Height 0.69 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Viton, Hex Size 0.69 In

Product Reviews

Save 15%. Sign up for Z-mail.