KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" MNPT x FNPT Brass Piston Spring Check Valve

VALUE BRAND| Zoro #: G1618994| Mfr #: CHK BRS 210-2M2F-B

$13.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9/16"
Mounting Position: Vertical or Horizontal
Length: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618994 Mfr #: CHK BRS 210-2M2F-B
Width: 9/16"Mounting Position: Vertical or Horizontal
Length: 1-1/16"Seal Material: Buna
Spring Material: Stainless SteelMaterial of Construction: Brass
Seat Material: BrassMax. Temp.: 180 Degrees F
Item: Piston Spring Check ValveCracking Pressure: 1 psi
Overall Height: 9/16"Size: 1/8"
Cap to Inlet Center: 2-5/16"Max. Water Pressure: 500 psi
Connection Type: MNPT x FNPTHex Size: 9/16"
Sub-Category: BrassCountry of Origin (subject to change): United States

Description

Piston Spring Check Valve, Material of Construction Brass, Size 1/8 In., Connection Type MNPT x FNPT, Length 1-1/16 In., Width 9/16 In., Overall Height 9/16 In., Cap to Inlet Center 2-5/16 In., Max. Water Pressure 500 psi, Cracking Pressure 1 psi, Max. Temp. 180 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Brass, Spring Material Stainless Steel, Seal Material Buna, Hex Size 9/16 In., Compliance -

Reviews