LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/8" MNPT x FNPT Brass Piston Spring Check Valve

VALUE BRAND| Zoro #: G0559605| Mfr #: CHK BRS 210-2M2F-F

$16.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0559605 Mfr #: CHK BRS 210-2M2F-F
Size: 1/8"Max. Water Pressure: 500 psi
Cracking Pressure: 1 psiMounting Position: Vertical or Horizontal
Item: Piston Spring Check ValveSpring Material: Stainless Steel
Seat Material: BrassSize: 1/8"
Length: 1-1/16"Material of Construction: Brass
Cap to Inlet Center: 2-5/16"Connection Type: MNPT x FNPT
Sub-Category: BrassSeal Material: Viton
Overall Height: 9/16"Hex Size: 9/16"
Width: 9/16"Max. Temp.: 180 Degrees F
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, 1/8 In, MNPT x FNPT Connection, Length 1.06 In, Width 0.56 In, Overall Height 0.56 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Viton, Hex Size 0.56 In

Product Reviews

Save 15%. Sign up for Z-mail.