Piston Spring Check Valve, Brass, 1/8 In.

VALUE BRAND| Zoro #: G1860381| Mfr #: CHK BRS 215-2F2F-F

$18.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1860381 Mfr #: CHK BRS 215-2F2F-F
Max. Water Pressure: 500 psiSize: 1/8"
Compliance: -Item: Piston Spring Check Valve
Cracking Pressure: 1 psiSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalSeat Material: Brass
Size: 1/8"Length: 1-3/8"
Width: 9/16"Max. Temp.: 180 Degrees F
Material of Construction: BrassCap to Inlet Center: 2-29/32"
Connection Type: FNPTSub-Category: Brass
Seal Material: VitonOverall Height: 9/16"
Hex Size: 9/16"Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, Size 1/8 In, FNPT Connection, Length 1.38 In, Width 0.56 In, Overall Height 0.56 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Viton, Hex Size 0.56 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.