3/8" FNPT x MNPT Brass Piston Spring Check Valve

VALUE BRAND| Zoro #: G1786845| Mfr #: CHK BRS 610-6F6M-B

$16.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal Material: Buna
Mounting Position: Vertical or Horizontal
Connection Type: FNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786845 Mfr #: CHK BRS 610-6F6M-B
Seal Material: BunaMounting Position: Vertical or Horizontal
Connection Type: FNPT x MNPTMax. Water Pressure: 500 psi
Overall Height: 7/8"Width: 7/8"
Length: 1-11/16"Size: 3/8"
Cap to Inlet Center: 2-29/32"Material of Construction: Brass
Sub-Category: BrassSeat Material: Brass
Hex Size: 7/8"Max. Temp.: 250 Degrees F
Spring Material: Stainless SteelItem: Piston Spring Check Valve
Cracking Pressure: 1 psiCountry of Origin (subject to change): United States

Description

Spring Check Valve, Piston Design, Material of Construction Brass, 3/8 In, FNPT x MNPT Connection, Length 1.69 In, Width 0.87 In, Overall Height 0.87 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Buna, Hex Size 0.87 In

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews