3/8" FNPT x MNPT Brass Piston Spring Check Valve

VALUE BRAND| Zoro #: G0825124| Mfr #: CHK BRS 610-6F6M-F

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: FNPT x MNPT
Width: 7/8"
Max. Water Pressure: 500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825124 Mfr #: CHK BRS 610-6F6M-F
Connection Type: FNPT x MNPTWidth: 7/8"
Max. Water Pressure: 500 psiHex Size: 7/8"
Max. Temp.: 375 Degrees FMounting Position: Vertical or Horizontal
Spring Material: Stainless SteelCap to Inlet Center: 2-29/32"
Seat Material: BrassLength: 1-11/16"
Sub-Category: BrassMaterial of Construction: Brass
Cracking Pressure: 1 psiSize: 3/8"
Overall Height: 7/8"Seal Material: Viton
Country of Origin (subject to change): United States

Description

Spring Check Valve, Piston Design, Material of Construction Brass, 3/8 In, FNPT x MNPT Connection, Length 1.69 In, Width 0.87 In, Overall Height 0.87 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Viton, Hex Size 0.87 In

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews