Piston Spring Check Valve, Brass, 3/8 In.

VALUE BRAND| Zoro #: G0850026| Mfr #: CHK BRS 610-6M6F-B

$20.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850026 Mfr #: CHK BRS 610-6M6F-B
Size: 3/8"Compliance: -
Cracking Pressure: 1 psiSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalWidth: 7/8"
Max. Temp.: 250 Degrees FMaterial of Construction: Brass
Cap to Inlet Center: 2-29/32"Length: 1-11/16"
Max. Water Pressure: 500 psiItem: Piston Spring Check Valve
Connection Type: MNPT x FNPTSub-Category: Brass
Seat Material: BrassSeal Material: Buna
Overall Height: 7/8"Hex Size: 7/8"
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, 3/8 In, MNPT x FNPT Connection, Length 1.69 In, Width 0.87 In, Overall Height 0.87 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Buna, Hex Size 0.87 In

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.