Piston Spring Check Valve, Brass, 3/8 In.

VALUE BRAND| Zoro #: G2402461| Mfr #: CHK BRS 610-6M6F-F

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2402461 Mfr #: CHK BRS 610-6M6F-F
Size: 3/8"Compliance: -
Cracking Pressure: 1 psiSpring Material: Stainless Steel
Mounting Position: Vertical or HorizontalConnection Type: MNPT x FNPT
Sub-Category: BrassSeat Material: Brass
Seal Material: VitonOverall Height: 7/8"
Hex Size: 7/8"Width: 7/8"
Max. Temp.: 375 Degrees FMaterial of Construction: Brass
Cap to Inlet Center: 3-18/32"Length: 1-11/16"
Max. Water Pressure: 500 psiItem: Piston Spring Check Valve
Country of Origin (subject to change): United States

Product Description

Spring Check Valve, Piston Design, Material of Construction Brass, 3/8 In, MNPT x FNPT Connection, Length 1.69 In, Width 0.87 In, Overall Height 0.87 In, Rated For 500 PSI, Cracking Pressure 1 PSI, Max Temp 180 F, Seat Material Brass, Spring Material Stainless Steel, Seal Viton, Hex Size 0.87 In

Product Reviews

Save 15%. Sign up for Z-mail.