KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200

VALUE BRAND| Zoro #: G1012785| Mfr #: 5W269

$139.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Sheet Capacity: 1200
Item: Pivot Wall Rack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012785 Mfr #: 5W269
Width: 24"Sheet Capacity: 1200
Item: Pivot Wall RackIncludes: Hardware and (12) Pivot Brackets
Required No. of Clamps: 12Color: Tan
Height: 9-3/4"Finish: Powder Coated
Material: steelCountry of Origin (subject to change): China

Description

Pivot Wall Rack, Height 9-3/4", Width 24", Sheet Capacity 1200, Material Steel, Powder Coat Finish, Color Tan, Required No. of Clamps 12, Includes Hardware and 12 Pivot Brackets

Reviews