LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

PL Carboy, Tilt Top, 2.5 Gal, Handle, Spout

VALUE BRAND| Zoro #: G0768162| Mfr #: CARB-T-25-S

$54.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768162 Mfr #: CARB-T-25-S
Color: TranslucentItem: Rectangular Carboy
Type: Tilt TopCapacity: 2.5 gal.
Material: PLASTICHeight: 14-1/16"
Includes: Handle and Pour SpoutDepth: 12-7/8"
Autoclavable: NoClosure Size: 3/4"
Width: 7"Country of Origin (subject to change): China

Product Description

Rectangular Carboy, Type Tilt Top, Capacity 2.5 gal., Material Plastic, Autoclavable N/A, Closure Size 3/4 In., Color Translucent, Height 14-1/16 In., Width 7 In., Depth 12-7/8 In., For Use With Liquids or Solids, Includes Handle and Pour Spout

Product Reviews

Save 15%. Sign up for Z-mail.