Plastic Carboy, 2 Gal, w/SS Handle & Spout

VALUE BRAND| Zoro #: G2203677| Mfr #: CARB-2-SSH-S

$63.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203677 Mfr #: CARB-2-SSH-S
Color: TranslucentItem: Rectangular Carboy
Type: General-Purpose CarboyCapacity: 2 gal.
Material: PLASTICHeight: 13-3/4"
Includes: Stainless Steel Handle and SpoutDepth: 12-7/16"
Autoclavable: NoClosure Size: 4-1/4"
Width: 6"Country of Origin (subject to change): China

Product Description

Rectangular Carboy, Type General-Purpose Carboy, Capacity 2 gal., Material Plastic, Autoclavable N/A, Closure Size 4-1/4 In., Color Translucent, Height 13-3/4 In., Width 6 In., Depth 12-7/16 In., For Use With Liquids or Solids, Includes Stainless Steel Handle and Spout

Product Reviews