JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Plastic Carboy, 2.5 gal, w/Spout and Cap

VALUE BRAND| Zoro #: G2199477| Mfr #: 6CTF5

$8.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2199477 Mfr #: 6CTF5
Color: TranslucentAutoclavable: N/A
Item: Square CarboyType: Collapsible
Capacity: 2.5 gal.Material: Polyvinyl Chloride
Height: 9"Includes: Spout With Threaded Cap
For Use With: Industrial and Commercial ApplicationsClosure Size: 3/4"
Width: 9"Depth: 9"
Country of Origin (subject to change): China

Product Description

Square Carboy, Type Collapsible, Capacity 2.5 gal., Material Polyvinyl Chloride, Autoclavable N/A, Closure Size 3/4 In., Color Translucent, Height 9 In., Width 9 In., Depth 9 In., For Use With Industrial and Commercial Applications, Includes Spout With Threaded Cap

Product Reviews

Save 15%. Sign up for Z-mail.