Plastic Carboy, 5 Gal, With Handle & Cap

VALUE BRAND| Zoro #: G1947513| Mfr #: 3GFG8

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947513 Mfr #: 3GFG8
Color: TranslucentAutoclavable: N/A
Item: Rectangular CarboyType: General-Purpose Carboy
Capacity: 5 gal.Material: Plastic
Height: 15"Includes: Handle and Threaded Cap
Depth: 10-7/8"Width: 9-13/16"
Country of Origin (subject to change): China

Product Description

Rectangular Carboy, Type General-Purpose Carboy, Capacity 5 gal., Material Plastic, Autoclavable N/A, Color Translucent, Height 15 In., Width 9-13/16 In., Depth 10-7/8 In., For Use With Liquids or Solids, Includes Handle and Threaded Cap

Product Reviews

Save 15%. Sign up for Z-mail.