Plastic Carboy, Tilt Top, 2.5 Gal, w/Handle

VALUE BRAND| Zoro #: G0365696| Mfr #: 3CYJ3

$45.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365696 Mfr #: 3CYJ3
Color: TranslucentAutoclavable: N/A
Item: Rectangular CarboyType: Tilt Top
Capacity: 2.5 gal.Material: Plastic
Height: 14-1/16"Includes: Handle
Width: 7"Depth: 12-7/8"
Closure Size: 3/4"Country of Origin (subject to change): China

Product Description

Rectangular Carboy, Type Tilt Top, Capacity 2.5 gal., Material Plastic, Autoclavable N/A, Closure Size 3/4 In., Color Translucent, Height 14-1/16 In., Width 7 In., Depth 12-7/8 In., For Use With Liquids or Solids, Includes Handle

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.