JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Plastic Disposal Box, Gray, PK6

VALUE BRAND| Zoro #: G2368204| Mfr #: 8REK6

$89.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368204 Mfr #: 8REK6
Height: 27"Indoor/Outdoor: Indoor
Primary Container Color: GrayItem: Plastic Disposal Box
Width: 12"Container Depth: 12"
Country of Origin (subject to change): United States

Product Description

Plastic Disposal Box, Color Gray, Width 12 In., Container Depth 12 In., Height 27 In., Material Cardboard, Rectangular, Indoor/Outdoor Indoor, Primary Container Color Gray, Package Quantity 6
Save 15%. Sign up for Z-mail.