Plastic Pallet, 48 L X 40 In W, Blue

VALUE BRAND| Zoro #: G1054575| Mfr #: 1MCR8

$96.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 48"
Width: 40"
Pallet Type: Stackable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054575 Mfr #: 1MCR8
Length: 48"Width: 40"
Pallet Type: StackableDynamic Load Capacity: 2200 lb.
Material: High Density Virgin PolyethyleneColor: Blue
Item: PalletPallet Entry: 4-Way
Pallet Class: BlockHeight: 6"
Static Load Capacity: 6600 lb.Country of Origin (subject to change): China

Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 2200 lb., Static Load Capacity 6600 lb., Length 48 In., Width 40 In., Height 6 In., Blue, Material High Density Virgin Polyethylene

Reviews