Plastic Pallet, 48 L X 40 In W, Red

VALUE BRAND| Zoro #: G1716443| Mfr #: 1MCT2

$101.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1716443 Mfr #: 1MCT2
Item: PalletLength: 48"
Item: PalletStatic Load Capacity: 6600 lb.
Length: 48"Width: 40"
Height: 6"Color: Red
Material: High Density Virgin PolyethyleneDynamic Load Capacity: 2200 lb.
Pallet Type: StackablePallet Entry: 4-Way
Pallet Class: BlockCountry of Origin (subject to change): China

Product Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 2200 lb., Static Load Capacity 6600 lb., Length 48 In., Width 40 In., Height 6 In., Red, Material High Density Virgin Polyethylene

Product Reviews

Save 15%. Sign up for Z-mail.