Plastic Pallet, 48x40In, Dynam Cap2200Lb

VALUE BRAND| Zoro #: G1088403| Mfr #: 1MCT5

$155.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 40"
Color: Black
Pallet Entry: 4-Way
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088403 Mfr #: 1MCT5
Width: 40"Color: Black
Pallet Entry: 4-WayLength: 48"
Static Load Capacity: 6600 lb.Item: Pallet
Dynamic Load Capacity: 2200 lb.Pallet Type: Stackable
Height: 6"Pallet Class: Block
Material: High Density Virgin PolyethyleneCountry of Origin (subject to change): China

Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 2200 lb., Static Load Capacity 6600 lb., Length 48 In., Width 40 In., Height 6 In., Black, Material High Density Virgin Polyethylene

Reviews