KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plastic Pallet, 48x48In, Dynam Cap2475Lb

VALUE BRAND| Zoro #: G2005315| Mfr #: 1MCT4

$195.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Color: Gray
Pallet Entry: 4-Way
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005315 Mfr #: 1MCT4
Width: 48"Color: Gray
Pallet Entry: 4-WayLength: 48"
Static Load Capacity: 8000 lb.Item: Pallet
Dynamic Load Capacity: 2200 lb.Pallet Type: Stackable
Height: 6"Pallet Class: Block
Material: High Density Virgin PolyethyleneCountry of Origin (subject to change): China

Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 2200 lb., Static Load Capacity 8000 lb., Length 48 In., Width 48 In., Height 6 In., Gray, Material High Density Virgin Polyethylene

Reviews