Plastic Pallet, Rackable, 48 L X 40 W, Gray

VALUE BRAND| Zoro #: G1855122| Mfr #: 1MCT8

$96.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Steel Inserts
Color: Gray
Pallet Class: Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855122 Mfr #: 1MCT8
Includes: Steel InsertsColor: Gray
Pallet Class: BlockDynamic Load Capacity: 3790 lb.
Static Load Capacity: 4400 lb.Length: 48"
Material: High Density Virgin PolyethyleneRackable Capacity: 3700 lb.
Width: 40"Item: Pallet
Height: 6"Pallet Entry: 4-Way
Pallet Type: StackableCountry of Origin (subject to change): China

Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 3790 lb., Static Load Capacity 4400 lb., Length 48 In., Width 40 In., Height 6 In., Rackable Capacity 3700 lb., Gray, Material High Density Virgin Polyethylene, Includes Steel Inserts

Reviews