Plastic Pallet Skid Combo, 48L X 40W

VALUE BRAND| Zoro #: G0659802| Mfr #: 1MCT9

$139.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 40"
Color: Blue
Pallet Entry: 4-Way
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659802 Mfr #: 1MCT9
Width: 40"Color: Blue
Pallet Entry: 4-WayLength: 48"
Static Load Capacity: 4000 lb.Item: Pallet
Dynamic Load Capacity: 2200 lb.Pallet Type: Stackable
Height: 5"Pallet Class: Block
Material: High Density Virgin PolyethyleneCountry of Origin (subject to change): China

Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 2200 lb., Static Load Capacity 4000 lb., Length 48 In., Width 40 In., Height 5 In., Blue, Pallet Material High Density Polyethylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews