KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate, Al, 6061, 1 1/4 x 12 x 12 In

VALUE BRAND| Zoro #: G1930232| Mfr #: 2HGP5

$223.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +0.250/-0.000"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930232 Mfr #: 2HGP5
Width: 12"Width Tolerance: +0.250/-0.000"
Type: Corrosion ResistantThickness: 1-1/4"
Length: 12"Typical Yield Strength (PSI): 66,000
Hardness Scale: BHNAlloy Type: 6061
Typical Hardness: 150Item: Plate Stock
Finish: MillTemper: T651
Thickness Tolerance: +0.039/-0.000"Typical Tensile Strength (PSI): 67,500
Material: AluminumStandards: ASTM B209, AMS-QQ-A-250, AMS 4027
Length Tolerance: +0.250/-0.000"Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 6061, Thickness 1 1/4 In, Width 12 In, Length 12 In, Mill Finish, Temper T651, Thickness Tolerance +0.039/-0.000 In, Width Tolerance +0.250/-0.000 In, Length Tolerance +0.250/-0.000 In, Typical Tensile Strength 67500 PSI, Typical Yield Strength 66000 PSI, Typical Hardness 150, Hardness Scale BHN, ASTM B209, AMS-QQ-A-250, AMS 4027 Standards

Reviews