Plate Caster, Rgd, Phenolic, 6 in, 1200 lb, B

VALUE BRAND| Zoro #: G2205646| Mfr #: TFK 150 RP1G

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2205646 Mfr #: TFK 150 RP1G
Non-Marking: YesCaster Wheel Shape: Standard
Caster Plate Hole Pattern: BNumber of Wheels: 1
Caster Temp. Range: -65 Degrees to 250 Degrees FCaster Temp. Range Available: Yes
Country of Origin (subject to change): United Kingdom

Product Description

Rigid Caster, Premium Heavy Duty, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 1200, Overall Height (In.) 7-1/2, Replacement Wheel G2388741, Raceway CNC Machined Ball, Bearings Roller, Brake Type Instoematic, Wheel Material Phenolic, Mounting Type A, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4

Product Reviews

Save 15%. Sign up for Z-mail.