Plate Caster, Rigid, Cast Irn, 8 in, 2525 lb

VALUE BRAND |Zoro #: G0460503|Mfr #: TFP 200 CI2H T22

$123.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0460503 Mfr #: TFP 200 CI2H T22
Caster Temp. Range Available: YesNumber of Wheels: 1
Non-Marking: YesCaster Wheel Shape: Standard
Application: Kingpinless Towable CastersExtended Lead: No
Frame Finish: EnamelCaster Core Material: Cast Iron
Standards: ISO 9001Caster Wheel/Tread Material: Cast Iron
Frame Material: SteelCaster Lock Type: No Lock Included
Wheel Color: GrayCaster Brake Included: No
Replacement Wheel: Mfr. No. 200 CI2HCaster Product Group: Rigid Caster
Mounting Bolt Dia.: 1/2"Overall Height: 10-1/2"
Caster Sub-Type: RigidPlate Thickness: 13/32"
Load Rating: 2525 lb.Caster Load Rating Range: Medium-Duty
Wheel Dia.: 8"Core Color: Gray
Caster Plate Hole Pattern: AThread Guard: No
Plate Size: 6" x 7-7/16"Item: Plate Caster
Caster Temp. Range: -22 Degrees to 248 Degrees FOutside Bolt Hole Spacing: 4-1/2" x 6-1/8"
Wheel Width: 1-3/4"Caster Wheel Bearings: Ball
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Country of Origin (subject to change): United Kingdom

Product Description

Plate Caster, Caster Load Rating Range Medium-Duty , Extended Lead No, Wheel Dia. 8 In., Load Rating 2525 lb., Wheel Width 1-3/4 In., Overall Height 10-1/2 In., Caster Brake Included No, Caster Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Cast Iron, Inside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Outside Bolt Hole Spacing 4-1/2 In. x 6-1/8 In., Replacement Wheel Mfr. No. 200 CI2H, Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Cast Iron

Product Reviews

Save 15% when you sign up for Z-mail.