Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Plate Caster, Rigid, Cast Irn, 8 in, 2530 lb

VALUE BRAND| Zoro #: G1235701| Mfr #: TFH200CI15T24

$68.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 1/2"
Caster Brake Included: No
Wheel Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235701 Mfr #: TFH200CI15T24
Mounting Bolt Dia.: 1/2"Caster Brake Included: No
Wheel Dia.: 8"Wheel Color: Gray
Thread Guards: NoCaster Sub-Type: Rigid
Overall Height: 10"Durometer: 150 BHN
Number of Wheels: 1Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Load Rating: 2530 lb.Item: Plate Caster
Caster Plate Hole Pattern: AInside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Caster Swivel Lock Type: No Lock IncludedCaster Temp. Range Available: Yes
Standards: ISO 9001Frame Material: Steel
Plate Thickness: 1/4"Replacement Wheel: Mfr. No. 200 CI15
Extended Lead: NoCaster Temp. Range: -22 Degrees to 248 Degrees F
Caster Wheel Bearings: RollerNon-Marking: Yes
Caster Wheel Shape: StandardPlate Size: 5-1/4" x 6-9/16"
Wheel Width: 1-3/4"Caster Product Group: Rigid Caster
Caster Wheel/Tread Material: Cast IronApplication: Kingpinless Casters
Core Color: GrayCaster Core Material: Cast Iron
Frame Finish: EnamelCaster Load Rating Range: Medium-Duty
Country of Origin (subject to change): United Kingdom

Description

Rigid Caster, G Series, Rigid Plate, Wheel Dia. (In.) 8, Wheel Width (In.) 1-3/4, Load Rating (Lb.) 2530, Overall Height (In.) 10, Replacement Wheel G0777621, Bearings Roller, Wheel Material Cast Iron, Wheel Color Silver, Mounting Type A, Bolt Hole Spacing (In.) 4-15/16 to 5-1/4 x 2-7/8 to 3-3/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Spray Painted Silver, Standards ISO 9001

Reviews