Plate Caster, Rigid, Phenolic, 8 in, 1400 lb

VALUE BRAND| Zoro #: G0469043| Mfr #: TFK 200 RP1G

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469043 Mfr #: TFK 200 RP1G
Caster Temp. Range: -65 Degrees to 250 Degrees FCaster Wheel Shape: Standard
Number of Wheels: 1Caster Temp. Range Available: Yes
Non-Marking: YesCaster Plate Hole Pattern: B
Country of Origin (subject to change): United Kingdom

Product Description

Rigid Caster, Rigid Plate, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 1400, Overall Height (In.) 9-1/2, Replacement Wheel G1777806, Bearings Roller, Wheel Material Phenolic, Mounting Type A, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Load Rating 10 MPH (Lb.) 1400
Save 15%. Sign up for Z-mail.