KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Caster, Rigid, Poly, 10 in., 2640 lb.

VALUE BRAND| Zoro #: G2195453| Mfr #: TFH250PT1HT24

$147.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195453 Mfr #: TFH250PT1HT24
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Medium-DutyNon-Marking: Yes
Durometer: 95 Shore ACaster Wheel Bearings: Roller
Plate Size: 5-1/4" x 6-9/16"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 1/4"
Item: Plate CasterApplication: Kingpinless Casters
Wheel Color: TanReplacement Wheel: Mfr. No. 250 PT1H
Caster Wheel/Tread Material: PolyurethaneExtended Lead: No
Caster Brake Included: NoWheel Width: 1-3/4"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 2640 lb.
Frame Material: SteelCaster Temp. Range Available: Yes
Caster Core Material: Cast IronNumber of Wheels: 1
Core Color: GrayCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 12"
Wheel Dia.: 10"Caster Sub-Type: Rigid
Standards: ISO 9001Caster Plate Hole Pattern: A
Caster Temp. Range: -22 Degrees to 176 Degrees FFrame Finish: Enamel
Country of Origin (subject to change): United Kingdom

Description

Rigid Plate Caster, Load Rating 2640 lb., Wheel Dia. 10 In., Wheel Width 1-3/4 In., Overall Height 12 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 2-7/16 x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 x 5-1/4 In., Plate Type A, Wheel Color Tan, Core Material Cast Iron, Wheel Bearings Roller, Replacement Wheel Mfr. No. 250 PT1H, Plate Size 5-1/4 x 6-9/16 In., Durometer 95 Shore A, Core Color Gray, Mounting Bolt Dia. 1/2 In., Frame Material Steel, Plate Thickness 0.25 In.

Reviews