Plate Caster, Rigid, Poly, 8 in., 4000 lb.

VALUE BRAND| Zoro #: G2354667| Mfr #: TFX200PTTT

$206.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354667 Mfr #: TFX200PTTT
Wheel Color: TanReplacement Wheel: Mfr. No. 200 PTTT
Core Color: GrayDurometer: 95 Shore A
Load Rating: 4000 lb.Caster Temp. Range Available: Yes
Caster Temp. Range: -22 Degrees to 176 Degrees FCaster Core Material: Cast Iron
Standards: ISO 9001Wheel Dia.: 8"
Overall Height: 10-15/16"Caster Swivel Lock Type: No Lock Included
Caster Load Rating Range: Heavy-DutyPlate Size: 5-3/8" x 6-3/4"
Wheel Width: 3"Caster Brake Included: No
Caster Wheel/Tread Material: PolyurethaneExtended Lead: No
Thread Guards: NoApplication: Kingpinless Towable Casters
Frame Material: SteelNumber of Wheels: 1
Plate Thickness: 1/2"Non-Marking: Yes
Frame Finish: EnamelCaster Wheel Bearings: Roller
Caster Plate Hole Pattern: DOutside Bolt Hole Spacing: 4" x 5"
Inside Bolt Hole Spacing: 4" x 5"Caster Product Group: Rigid Caster
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 5/8"Caster Sub-Type: Rigid
Country of Origin (subject to change): United Kingdom

Product Description

Rigid Caster, X Series, Wheel Dia. (In.) 8, Wheel Width (In.) 3, Load Rating (Lb.) 4000, Overall Height (In.) 10-15/16, Replacement Wheel G2716551, Bearings Taper Roller, Wheel Material Polyurethane, Mounting Type Top Plate, Bolt Hole Spacing (In.) 5 x 4, Mounting Bolt Dia. (In.) 5/8, Plate Material Steel, Plate Thickness (In.) 1/2, Caster Finish Spray Painted, Load Rating 4 MPH (Lb.) 4000, Load Rating 6 MPH (Lb.) 3350, Load Rating 10 MPH (Lb.) 3000, Load Rating 12 MPH (Lb.) 550

Product Reviews

Save 15%. Sign up for Z-mail.