Plate Caster, Rigid, Polye, 8 in., 2420 lb.

VALUE BRAND| Zoro #: G2210826| Mfr #: TFP200PT2HT22

$128.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210826 Mfr #: TFP200PT2HT22
Non-Marking: YesNumber of Wheels: 1
Caster Wheel Shape: StandardCaster Temp. Range: -22 Degrees to 176 Degrees F
Caster Temp. Range Available: YesCountry of Origin (subject to change): United Kingdom

Product Description

Rigid Caster, P Series, Wheel Dia. (In.) 8, Wheel Width (In.) 1-3/4, Load Rating (Lb.) 2420, Overall Height (In.) 10-3/8, Replacement Wheel G3301916, Bearings Roller, Wheel Material Polyurethane, Wheel Color Tan Tread/Gray Core, Mounting Type Top Plate, Bolt Hole Spacing (In.) 3-3/8 to 4-1/2 x 5-1/4 to 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 13/32, Caster Finish Spray Painted Gray
Save 15%. Sign up for Z-mail.