KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Caster, Rigid, Rubber, 6 in., 815 lb, A

VALUE BRAND| Zoro #: G1530331| Mfr #: TFH150RU15T24

$57.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Non-Marking: No
Thread Guards: No
Caster Product Group: Rigid Caster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530331 Mfr #: TFH150RU15T24
Non-Marking: NoThread Guards: No
Caster Product Group: Rigid CasterCaster Wheel Bearings: Roller
Extended Lead: NoCaster Wheel/Tread Material: Rubber
Standards: ISO 9001Caster Load Rating Range: Light-Medium Duty
Wheel Dia.: 6"Durometer: 85 Shore A
Load Rating: 815 lb.Wheel Width: 1-3/4"
Frame Finish: EnamelNumber of Wheels: 1
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Overall Height: 8"
Application: Kingpinless CastersCaster Plate Hole Pattern: A
Caster Temp. Range Available: YesCore Color: Black
Frame Material: SteelCaster Sub-Type: Rigid
Wheel Color: BlackCaster Core Material: Cast Iron
Caster Temp. Range: -58 Degrees to 167 Degrees FOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Wheel Shape: StandardMounting Bolt Dia.: 1/2"
Plate Thickness: 1/4"Caster Brake Included: No
Plate Size: 5-1/4" x 6-9/16"Replacement Wheel: Mfr. No. 150 RU15
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Country of Origin (subject to change): United Kingdom

Description

Rigid Caster, Rigid Plate, Wheel Dia. (In.) 6, Wheel Width (In.) 1-3/4, Load Rating (Lb.) 815, Overall Height (In.) 8, Replacement Wheel G3022835, Bearings Roller, Wheel Material Rubber, Wheel Color Black, Mounting Type A, Bolt Hole Spacing (In.) 4-15/16 to 5-1/4 x 2-7/8 to 3-3/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Spray Painted Silver

Reviews