DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Plate Caster, Rigid, Steel, 8 in., 11, 000 lb

VALUE BRAND| Zoro #: G1647886| Mfr #: XFT200ST3T

$890.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647886 Mfr #: XFT200ST3T
Caster Temp. Range Available: YesNumber of Wheels: 1
Non-Marking: YesCaster Wheel Shape: Standard
Application: Single and Dual Kingpinless Towable CastersInside Bolt Hole Spacing: 4" x 7-3/4"
Replacement Wheel: Mfr. No. 200 ST3TExtended Lead: No
Mounting Bolt Dia.: 5/8"Overall Height: 10-15/16"
Caster Core Material: SteelPlate Thickness: 1-3/16"
Load Rating: 11, 000 lb.Caster Wheel/Tread Material: Steel
Wheel Dia.: 8"Core Color: Silver
Caster Lock Type: No Lock IncludedPlate Size: 5-1/2" x 9-1/4"
Item: Plate CasterCaster Brake Included: No
Wheel Width: 3-3/8"Caster Product Group: Rigid Caster
Durometer: 103 BHNCaster Sub-Type: Rigid
Frame Finish: EnamelCaster Load Rating Range: Medium-Duty
Standards: ISO 9001Caster Plate Hole Pattern: D
Thread Guard: NoFrame Material: Steel
Caster Temp. Range: -22 Degrees to 248 Degrees FOutside Bolt Hole Spacing: 4" x 7-3/4"
Wheel Color: SilverCaster Wheel Bearings: Roller
Country of Origin (subject to change): United Kingdom

Product Description

Rigid Plate Caster, Load Rating 11, 000 lb., Wheel Dia. 8 In., Wheel Width 3-3/8 In., Overall Height 10-15/16 In., Wheel Material Steel, Inside Bolt Hole Spacing 4 x 7-3/4 In., Outside Bolt Hole Spacing 4 x 7-3/4 In., Plate Type D, Wheel Color Silver, Core Material Steel, Wheel Bearings Precision Tapered Roller, Replacement Wheel Mfr. No. 200 ST3T, Plate Size 5-1/2 x 9-1/4 In., Durometer Brinell 103, Core Color Silver, Mounting Bolt Dia. 5/8 In., Frame Material Steel, Plate Thickness 1.1875 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.