JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Plate Caster, Swivel, Poly, 8 in., 4000 lb.

VALUE BRAND| Zoro #: G1770072| Mfr #: TSX200PTTT

$384.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770072 Mfr #: TSX200PTTT
Caster Wheel Bearings: RollerDurometer: 95 Shore A
Caster Temp. Range: -22 Degrees to 176 Degrees FExtended Lead: No
Frame Finish: EnamelCaster Sub-Type: Swivel
Application: Power Towable CastersReplacement Wheel: Mfr. No. 200 PTTT
Caster Brake Included: NoCaster Wheel Shape: Standard
Core Color: GrayNumber of Wheels: 1
Caster Load Rating Range: Heavy-DutyInside Bolt Hole Spacing: 4" x 5"
Mounting Bolt Dia.: 5/8"Wheel Dia.: 8"
Plate Size: 5-3/8" x 6-3/4"Caster Core Material: Cast Iron
Caster Raceway: Double BallLoad Rating: 4000 lb.
Caster Wheel/Tread Material: PolyurethaneOutside Bolt Hole Spacing: 4" x 5"
Wheel Width: 3"Frame Material: Steel
Wheel Color: TanThread Guards: No
Standards: ISO 9001Caster Swivel Lock Type: No Lock Included
Caster Product Group: Swivel CasterItem: Plate Caster
Plate Thickness: 1/2"Non-Marking: Yes
Caster Plate Hole Pattern: DCaster Temp. Range Available: Yes
Overall Height: 10-15/16"Item: Plate Caster
Replacement Wheel: Mfr. No. 200 PTTTCountry of Origin (subject to change): United Kingdom

Product Description

Swivel Caster, Extra Heavy Duty, Wheel Dia. (In.) 8, Wheel Width (In.) 3, Load Rating (Lb.) 4000, Overall Height (In.) 10-15/16, Replacement Wheel G2716551, Bearings Taper Roller, Wheel Material Polyurethane, Mounting Type Top Plate, Bolt Hole Spacing (In.) 5 x 4, Mounting Bolt Dia. (In.) 5/8, Plate Material Steel, Plate Thickness (In.) 1/2, Caster Finish Spray Painted, Load Rating 4 MPH (Lb.) 4000, Load Rating 6 MPH (Lb.) 3350, Load Rating 10 MPH (Lb.) 3000, Load Rating 12 MPH (Lb.) 550

Product Reviews

Save 15%. Sign up for Z-mail.