KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate Cstr, Rgid, Cast Iron, 6 in., 2000 lb.

VALUE BRAND| Zoro #: G1012776| Mfr #: TFP150CI2HT22

$89.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Non-Marking: Yes
Thread Guards: No
Caster Product Group: Rigid Caster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012776 Mfr #: TFP150CI2HT22
Non-Marking: YesThread Guards: No
Caster Product Group: Rigid CasterCaster Wheel Bearings: Roller
Extended Lead: NoCaster Wheel/Tread Material: Cast Iron
Standards: ISO 9001Caster Load Rating Range: Medium-Duty
Wheel Dia.: 6"Durometer: 150 BHN
Load Rating: 2000 lb.Wheel Width: 1-3/4"
Frame Finish: EnamelNumber of Wheels: 1
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Overall Height: 8-3/8"
Application: Kingpinless Towable CastersCaster Plate Hole Pattern: A
Caster Temp. Range Available: YesCore Color: Gray
Frame Material: SteelCaster Sub-Type: Rigid
Wheel Color: SilverCaster Core Material: Cast Iron
Caster Temp. Range: -22 Degrees to 248 Degrees FOutside Bolt Hole Spacing: 4-1/2" x 6-1/8"
Caster Wheel Shape: StandardMounting Bolt Dia.: 1/2"
Plate Thickness: 13/32"Caster Brake Included: No
Plate Size: 6" x 7-7/16"Replacement Wheel: Mfr. No. 150 CI2H
Caster Swivel Lock Type: No Lock IncludedItem: Plate Caster
Country of Origin (subject to change): United Kingdom

Description

Rigid Plate Caster, Load Rating 2000 lb., Wheel Dia. 6 In., Wheel Width 1-3/4 In., Overall Height 8-3/8 In., Wheel Material Cast Iron, Inside Bolt Hole Spacing 3-3/8 x 5-1/4 In., Outside Bolt Hole Spacing 4-1/2 x 6-1/8 In., Plate Type A, Wheel Color Silver, Core Material Cast Iron, Wheel Bearings Roller, Replacement Wheel Mfr. No. 150 CI2H, Plate Size 6 x 7-7/16 In., Durometer Brinell 150, Core Color Gray, Mounting Bolt Dia. 1/2 In., Frame Material Steel, Plate Thickness 0.4062 In.

Reviews