Plate, SS, 17-4 PH, 3/16x12x12 In

VALUE BRAND| Zoro #: G1234116| Mfr #: 2EXR3

$220.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Width Tolerance: +0.125/-0.000"
Type: Corrosion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234116 Mfr #: 2EXR3
Width: 12"Width Tolerance: +0.125/-0.000"
Type: Corrosion ResistantThickness: 3/16"
Length: 12"Typical Yield Strength (PSI): 160,000 Min
Hardness Scale: RcAlloy Type: 17-4 PH
Typical Hardness: 38 MaxItem: Plate Stock
Finish: UnpolishedTemper: Annealed
Thickness Tolerance: +0.045/-0.010"Typical Tensile Strength (PSI): 185,000 Min
Material: Stainless SteelStandards: ASTM A693-03, AMS 5604, UNS# S17400
Length Tolerance: +0.125/-0.000"Country of Origin (subject to change): Multiple

Description

Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 17-4 PH, Thickness 3/16 In, Width 12 In, Length 12 In, Unpolished Finish, Temper Annealed, Thickness Tolerance +0.045/-0.010 In, Width Tolerance +0.125/-0.000 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 185,000 Min PSI, Typical Yield Strength 160,000 Min PSI, Typical Hardness 38 Max, Hardness Scale Rc, ASTM A693-03, AMS 5604, UNS# S17400 Standards

Reviews