20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Plate, SS, 17-4 PH, 3/8 x 12 x 12 In

VALUE BRAND| Zoro #: G0998891| Mfr #: 2EXR5

$345.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0998891 Mfr #: 2EXR5
Material: Stainless SteelStandards: ASTM A693-03, AMS 5604, UNS# S17400
Typical Yield Strength (PSI): 160, 000 MinWidth Tolerance: +0.125/-0.000"
Thickness Tolerance: +0.055/-0.010"Length Tolerance: +0.125/-0.000"
Temper: AnnealedAlloy Type: 17-4 PH
Length: 12"Typical Tensile Strength (PSI): 185, 000 Min
Item: Plate StockFinish: Unpolished
Thickness: 3/8"Hardness Scale: Rc
Width: 12"Typical Hardness: 38 Max
Type: Corrosion ResistantCountry of Origin (subject to change): Multiple

Product Description

Plate Stock, Corrosion Resistant, Stainless Steel, Alloy Type 17-4 PH, Thickness 3/8 In, Width 12 In, Length 12 In, Unpolished Finish, Temper Annealed, Thickness Tolerance +0.055/-0.010 In, Width Tolerance +0.125/-0.000 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 185,000 Min PSI, Typical Yield Strength 160,000 Min PSI, Typical Hardness 38 Max, Hardness Scale Rc, ASTM A693-03, AMS 5604, UNS# S17400 Standards

Product Reviews

Save 15%. Sign up for Z-mail.