WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL

VALUE BRAND| Zoro #: G0731674| Mfr #: 3DRZ3

$18.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Plate Stock
Material: aluminum
Width: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0731674 Mfr #: 3DRZ3
Item: Plate StockMaterial: aluminum
Width: 12"Typical Tensile Strength (PSI): 22,000
Hardness Scale: BHNTypical Yield Strength (PSI): 21,000
Length Tolerance: +/-0.125"Typical Hardness: 40
Length: 24"Temper: H14
Width Tolerance: +/-0.125"Thickness: 1/16"
Standards: Astm B209, AMS 4008, QQ-A-250/2Thickness Tolerance: +/-0.005"
Finish: MillAlloy Type: 3003
Type: Corrosion ResistantCountry of Origin (subject to change): Multiple

Product Description

Plate Stock, Corrosion Resistant, Aluminum, Alloy Type 3003, Thickness 1/16 In, Width 12 In, Length 24 In, Mill Finish, Temper H14, Thickness Tolerance +/-0.0045 In, Width Tolerance +/-0.125 In, Length Tolerance +/-0.125 In, Typical Tensile Strength 22,000 PSI, Typical Yield Strength 21,000 PSI, Typical Hardness 40, Hardness Scale BHN, Astm B209, AMS 4008, QQ-A-250/2 Standards

Product Reviews